missing translation for 'onlineSavingsMsg'
Learn More

Fritsch™ Planetary Mill Pulverisette 5

Brand:  Fritsch™ 05.5000.00

Code : 04

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 13111854

  • POA / Each
Estimated Shipment: 18-07-2024
to see stock.

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »


Description

Description

Easy to operate, fast and easy to clean and are suitable for continuous, heavy duty usage and guarantee safe clamping of the grinding bowls. Matching grinding parts of 8 different materials are available to provide maximum protection against undesired contamination. In addition to size reduction, planetary ball mills can also be used for mixing and homogenising of emulsions and pastes or for mechanical alloying and activation.
  • Extremely high rotational speeds of the main disk for particularly high final fineness
  • Very fast, uniform and reproducible size reduction
  • Loss free grinding - also in suspensions due to a seal ring in the grinding bowl
  • Reproducible grinding results due to controlled drive and programmable electronic system
  • Programmable interval, break times and reversing unit
  • RS232 interface for data transfer of process parameters (validation)
  • Microprocessor control electronic system and precise digital display of all functions (also of rotational speed)
Suggested applications in the areas of geology and mineralogy, sample preparation for analysis, ceramics, chemistry, biology, pharmaceuticals and metallurgy. For fast, loss free fine grinding of hard, medium hard, brittle and fibrous material, dry or in suspension. Sample can be processed from a few milligrams to several kilograms at a wide range of fineness levels down to less than 1μm.
Grinding bowls are also available in agate, sintered corundum and silicon nitride.One grinding bowl holder can hold either 2 x 80mL bowls or 1 x 80mL bowl together with a grinding bowl adapter mounted one on top of the other.Special gassing lids for grinding in an inert atmosphere and for mechanical alloying as well as the GTM-system (Gas pressure and temperature measuring system), for measuring gas pressure and temperature during the grinding process are available.
Specifications

Specifications

Planetary Mill Pulverisette 5
safety CE
67 x 58 x 57 cm
Geology, chemistry, mineralogy, ceramics industry, construction materials industry, metallurgy, electrical industry, glass industry, nuclear research, soil research
57 cm
4 fasteners and safe lock clamping
Planetary Mill Pulverisette 5 Model 1
10 to 900 mL
230/240 V
120 kg
10 to 900 mL
67 cm
230/240 V, 1∼, 50/60Hz, 1600 W
4 min.
50/60 Hz
RS232 interface for transmission of process parameters (validation)
10 mm
50 to 400 rpm
1600 W
58 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers