missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fritsch™ Planetary Mill Pulverisette 5
POA
Specifications
Product Type | Planetary Mill Pulverisette 5 |
---|---|
Certifications/Compliance | safety CE |
Depth (Metric) | 67 cm |
Dimensions (D x W x H) | 67 x 58 x 57 cm |
Electrical Requirements | 230/240 V, 1∼, 50/60Hz, 1600 W |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
13111854
|
Fritsch™
05.5000.00 |
10 to 900 mL |
POA
Each |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
13177544
|
Fritsch™
05.6000.00 |
10 to 450 mL |
POA
Each |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
Easy to operate, fast and easy to clean and are suitable for continuous, heavy duty usage and guarantee safe clamping of the grinding bowls. Matching grinding parts of 8 different materials are available to provide maximum protection against undesired contamination. In addition to size reduction, planetary ball mills can also be used for mixing and homogenising of emulsions and pastes or for mechanical alloying and activation.- Extremely high rotational speeds of the main disk for particularly high final fineness
- Very fast, uniform and reproducible size reduction
- Loss free grinding - also in suspensions due to a seal ring in the grinding bowl
- Reproducible grinding results due to controlled drive and programmable electronic system
- Programmable interval, break times and reversing unit
- RS232 interface for data transfer of process parameters (validation)
- Microprocessor control electronic system and precise digital display of all functions (also of rotational speed)
Grinding bowls are also available in agate, sintered corundum and silicon nitride. One grinding bowl holder can hold either 2 x 80mL bowls or 1 x 80mL bowl together with a grinding bowl adapter mounted one on top of the other.Special gassing lids for grinding in an inert atmosphere and for mechanical alloying as well as the GTM-system (Gas pressure and temperature measuring system), for measuring gas pressure and temperature during the grinding process are available.
Specifications
Planetary Mill Pulverisette 5 | |
67 cm | |
230/240 V, 1∼, 50/60Hz, 1600 W | |
4 min. | |
50/60 Hz | |
10 mm | |
230/240 V | |
58 cm |
safety CE | |
67 x 58 x 57 cm | |
Geology, chemistry, mineralogy, ceramics industry, construction materials industry, metallurgy, electrical industry, glass industry, nuclear research, soil research | |
57 cm | |
RS232 interface for transmission of process parameters (validation) | |
50 to 400 rpm | |
1600 W |