missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Glass Low-Form Griffin Beakers

Product Code. p-3653579 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Pack of 48

Product Code. 15863668

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Made of KG-33 borosilicate glass

Pour accurately and steadily with the help of a slightly flared spout. Fisherbrand™ Reusable Glass Low-Form Griffin Beakers are available in a variety of sizes and feature thick, heavy construction with a beaded top. Made of KG-33 borosilicate glass.

  • Thick, heavy construction with beaded top
  • Uniform wall thickness
  • Durable, matte-finish marking area for use with an ordinary pencil
  • Easy-to-read white graduated double scale on all sizes from 50 to 1000mL

Compliance

  • Designed from ASTM™ Specification E 960, Type I requirements

Specifications

Capacity (English) 3.38 oz.
Description Beaker
Diameter (English) Outer 1.96 in.
Diameter (Metric) Outer 5 cm
Capacity (Metric) 100 mL
Material Borosilicate Glass
For Use With (Application) Excellent Mechanical Strength and Durability, While Providing High Resistance to Chemical Attack and Thermal Shock
Graduation Range 20 to 80 mL
Height (English) 2.75 in.
Height (Metric) 7 cm
Includes Spout
Increments 10 mL
Label Type Matte Finish Marking
Quantity 12 Pk.
Type Beaker
Disposable Reusable
Graduated Yes
Certifications/Compliance ASTM E960, ASTM E438, USP Type I
Scale Dual Scale
Style Griffin
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.