missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystyrene Beakers
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
20 mL
50 mL
Unit Size:
Pack of 500
Specifications
Specifications
| Capacity (English) | 0.67 oz. |
| Diameter (Metric) Base | 27 mm |
| Diameter (Metric)Top | 43 mm |
| Capacity (Metric) | 20 mL |
| Material | Polystyrene |
| Type | Beaker |
| Disposable | Single-use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction