missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for SUB-GEL Mini Horizontal Gel Electrophoresis Units, 0.75mm Thick
For use with SUB-GEL Mini Horizontal Gel Electrophoresis Units.
£15.90 - £25.85
Specifications
Color | Black |
---|---|
For Use With (Equipment) | Sub-Gel Mini Horizontal Gel Electrophoresis Unit |
Type | Comb |
Quantity | 1 Each |
Thickness (Metric) | 0.75 mm |
Product Code | Brand | No. of Wells | Volume (Metric) Sample | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Wells | Volume (Metric) Sample | Price | Quantity & Availability | ||||
11873473
|
Fisherbrand™
|
1 Prep, 1 Marker | 152 μL |
£15.90
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
11883473
|
Fisherbrand™
|
10 | 14 μL |
£16.60
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
11853483
|
Fisherbrand™
|
12 | 10 μL |
£15.90
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
11893483
|
Fisherbrand™
|
16 | 7 μL |
£25.85
Each |
Estimated Shipment: 15-05-2024
Log in to see stock. |
||||
11833493
|
Fisherbrand™
|
2 Prep, 2 Marker | 68 μL |
£15.90
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
11877553
|
Fisherbrand™
|
4 Prep, 2 Marker | 36 μL |
£15.90
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
11817563
|
Fisherbrand™
|
8 | 19 μL |
£15.90
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
11857563
|
Fisherbrand™
|
8 | 8 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Recommended for high resolution gels and publication quality data
- For tightly resolved bands
- Height-adjustable without any requirement for specialist tools or comb holders, to give user full control over well depth and sample-loading volume
- Rigid comb back prevents heat-induced warping
- Reversible loading guides sit directly above each well to provide a convenient loading template for single- and multi-channel pipets
- 8-sample and 12-sample combs are Multichannel pipettor compatible
Specifications
Black | |
Comb | |
0.75 mm |
Sub-Gel Mini Horizontal Gel Electrophoresis Unit | |
1 Each |