missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for SUB-GEL Mini Horizontal Gel Electrophoresis Units, 0.75mm Thick
Shop All Fisherbrand Products
Click to view available options
No. of Wells:
1 Prep, 1 Marker
10
12
16
2 Prep, 2 Marker
4 Prep, 2 Marker
8
Volume (Metric) Sample:
7 μL
8 μL
10 μL
14 μL
19 μL
36 μL
68 μL
152 μL
Unit Size:
Each
Description
- Recommended for high resolution gels and publication quality data
- For tightly resolved bands
- Height-adjustable without any requirement for specialist tools or comb holders, to give user full control over well depth and sample-loading volume
- Rigid comb back prevents heat-induced warping
- Reversible loading guides sit directly above each well to provide a convenient loading template for single- and multi-channel pipets
- 8-sample and 12-sample combs are Multichannel pipettor compatible
Specifications
Specifications
| Color | Black |
| For Use With (Equipment) | Sub-Gel Mini Horizontal Gel Electrophoresis Unit |
| Type | Comb |
| No. of Wells | 12 |
| Quantity | 1 Each |
| Thickness (Metric) | 0.75 mm |
| Volume (Metric) Sample | 10 μL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction