missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aspiration Advantage System

Product Code. 15348191 Shop All Fisherbrand Products
Change view
Click to view available options
Flow Rate:
15 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate unitSize
15348191 15 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15348191
Add to basket
Add to basket
This item is not returnable. View return policy

Compact and portable unit with an integrated resistant diaphragm pump, used for the safe and precise aspiration of non-flammable chemical, biological, and medical liquids. Fluids can be removed easily and very precisely from slides, petri dishes, microplates, cell culture containers or similar vessels by using different pipettes or glass tips which can be easily connected to the HandVac pipettor attachment.

  • Superior chemical resistant diaphragm pump with long service life
  • Automatic flow-stop when 4 liter receiver is full
  • Hydrophobic filter (diameter 55mm, min. pore size 0.22μm) for bacteria and viruses
  • Rapid action coupling hose connectors with automatic isolation valves
  • Vacuum regulator and built-in vacuum gauge provide fine control for delicate cultures

Applications:
  • Aspiration of biological and medical liquids and fluids
  • Cell culture aspiration
  • Disposal of biological and medical fluids
  • Rinsing of sample cultures

Certifications

CE Marked

Warranty

1 Year

TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 150 mbar
Includes Schuko plug, HandVac basic pipettor, 8-channel adapter for disposable tips, single channel adapter for disposable tips, rubber adapter for pasteur pipettes, operation manual
Electrical Requirements 90/260 V 50/60 Hz with Schuko and UK power leads
Dimensions (L x W x H) 14.5 x 35.7 x 27.7 cm (5.7 x 14 x 10.9 in.)
Plug Type Schuko
Weight (Metric) 8 kg
Flow Rate 15 L/min.
Air Displacement 15 L/min.
Maximum Pressure 150 mbar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.