missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ Pipette Tips for Sartorius™ Pipettes
These pipette tips with UltraFine™ points come conveniently packed in resealable bags, refills, or racks.
£31.20 - £60.35
Specifications
Volume (Metric) | 1250 μL |
---|---|
Filtered | Non-Filtered |
Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 3.5 in. |
Product Code | Brand | Format | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Sterility | Price | Quantity & Availability | ||||
17567806
|
Labcon™
1044-965-006-9 |
Rack, 96 | Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17557806
|
Labcon™
1044-960-006-9 |
Rack, 96 | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17537806
|
Labcon™
1044-265-000-9 |
Refill | Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17527806
|
Labcon™
1044-260-000-9 |
Refill | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17547806
|
Labcon™
1044-800-000-9 |
Bagged | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Extended length pipette tips
- Fits Sartorius™ Proline 1200 μL Pipettes
- Sterile, have undergone Validated Sterilization (ISO 11137) for use in Research and Medical labs
- Low mounting and ejection forces less than 3 kg
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
1250 μL | |
Clear | |
3.5 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Micropipetting | |
No | |
Polypropylene Resin |
Non-Filtered | |
Autoclavable | |
88.9 mm | |
ATP, RNase/Dnase, Endotoxin-free | |
Single-use | |
Eclipse |