missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ Pipette Tips for Sartorius™ Pipettes
Click to view available options
Format:
Bagged
Rack, 96
Refill
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 1000
Pack of 480
Pack of 576
Description
- Extended length pipette tips
- Fits Sartorius™ Proline 1200 μL Pipettes
- Sterile, have undergone Validated Sterilization (ISO 11137) for use in Research and Medical labs
- Low mounting and ejection forces less than 3 kg
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
Specifications
| Volume (Metric) | 1250 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Length (English) | 3.5 in. |
| Length (Metric) | 88.9 mm |
| Certifications/Compliance | ISO 9001:2015, FDA CFR21 GMP, USP Class VI |
| Clean Claims | ATP, RNase/Dnase, Endotoxin-free |
| For Use With (Application) | Micropipetting |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction