missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ Pipette Tips for Sartorius™ Pipettes
These pipette tips with UltraFine™ points come conveniently packed in resealable bags, refills, or racks.
Brand: Labcon™ 1044-260-000-9
Additional Details : Weight : 0.64630kg
Description
- Extended length pipette tips
- Fits Sartorius™ Proline 1200 μL Pipettes
- Sterile, have undergone Validated Sterilization (ISO 11137) for use in Research and Medical labs
- Low mounting and ejection forces less than 3 kg
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
1250 μL | |
Non-sterile | |
Autoclavable | |
88.9 mm | |
ATP, RNase/Dnase, Endotoxin-free | |
Refill | |
Single-use | |
Eclipse |
Non-Filtered | |
Clear | |
3.5 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Micropipetting | |
480 Tips/Refill, 10 Refills/Cs. | |
No | |
Polypropylene Resin |