Learn More
DWK Life Sciences DURAN™ Philips Beaker, with spout
Shop All DWK Life Sciences ProductsDescription
Beakers are cylindrical vessels with a straight side wall. Thanks to this shape, beakers are universally usable laboratory vessels and usually serve as cooking glasses, collecting vessels and for preparing, mixing and heating solutions. Easy filling is possible via the large vessel opening. Beakers are available in various shapes and sizes: high and low, with or without spout, with or without scale. The Philipps beaker differs from the cylindrical beaker by its slightly conical shape. Thanks to its shape, the Philipps beaker is mainly used for viscous liquids.
- Spout for clean pouring
- Fired-on, highly durable white ceramic
Specifications
Specifications
| Diameter (Metric) Outer | 86 mm |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Filtering; Heating; Diluting solutions; Mixing several components |
| No. per Pack | 10/Pk. |
| Autoclavable | Autoclavable |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.