missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ DURAN™ Four-neck Round Bottom Flasks with Parallel Side Necks
Especially made for reactions with necks for easy addition of measurement tools. Lenz Laborglasinstrumente™ DURAN™ Four-Neck Round Bottom Flasks with Parallel Side Necks are manufactured from durable DURAN glass.
£116.60 - £383.72
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11983401
|
Lenz Laborglasinstrumente™
03348458 |
500 mL |
£119.00
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
11806094
|
Lenz Laborglasinstrumente™
03344476 |
3000 mL |
£228.96
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
11846184
|
Lenz Laborglasinstrumente™
03345479 |
4 L |
£289.38
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
11806154
|
Lenz Laborglasinstrumente™
03344470 |
1000 mL |
£116.60
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
11846214
|
Lenz Laborglasinstrumente™
03344473 |
2000 mL |
£152.64
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
11856154
|
Lenz Laborglasinstrumente™
03345485 |
6 L |
£383.72
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
Description
- Acc. to DIN 12392
- Conical ground joints
- With inscription label
- Necks at 90° angle
- Available in a range of capacities
Specifications
Borosilicate Glass, Duran Glass | |
Round |