missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ DURAN™ Four-neck Round Bottom Flasks with Parallel Side Necks

Especially made for reactions with necks for easy addition of measurement tools. Lenz Laborglasinstrumente™ DURAN™ Four-Neck Round Bottom Flasks with Parallel Side Necks are manufactured from durable DURAN glass.

Brand:  Lenz Laborglasinstrumente™ 03348458

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11983401

  • £119.00 / Each
Estimated Shipment: 24-06-2024
to see stock.
Add to basket

Description

Description

  • Acc. to DIN 12392
  • Conical ground joints
  • With inscription label
  • Necks at 90° angle
  • Available in a range of capacities
Specifications

Specifications

500 mL
Borosilicate Glass, Duran Glass
29/32 NS Side Neck, 29/32 NS Center Neck
Round
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers