Learn More
Lenz Laborglasinstrumente™ DURAN™ Four-neck Round Bottom Flasks with Parallel Side Necks
Especially made for reactions with necks for easy addition of measurement tools. Lenz Laborglasinstrumente™ DURAN™ Four-Neck Round Bottom Flasks with Parallel Side Necks are manufactured from durable DURAN glass.
Brand: Lenz Laborglasinstrumente™ 03344476
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Acc. to DIN 12392
- Conical ground joints
- With inscription label
- Necks at 90° angle
- Available in a range of capacities
Specifications
Acc. to DIN 12392 and in addition to DIN standard | |
Borosilicate Glass, Duran Glass | |
Round |
3000 mL | |
29/32 NS Side Neck, 29/32 NS Center Neck |