missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Berzelius Beaker, without spout

Product Code. 11792909 Shop All DWK Life Sciences Products
Change view
Click to view available options
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11792909 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11792909 Supplier DWK Life Sciences Supplier No. 211260106
Add to basket
Add to basket
This item is not returnable. View return policy

The Berzelius beaker is a tall beaker without scale and spout and thus a universal laboratory glass.

Beakers are cylindrical vessels with a straight side wall. Thanks to this shape, beakers are universally usable laboratory vessels and usually serve as cooking glasses, collecting vessels and for preparing, mixing and heating solutions. Easy filling is possible via the large vessel opening. Beakers are available in various shapes and sizes: high and low, with or without spout, with or without scale. Beakers in high form and without spout are called Berzelsius beakers.

  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 50 mm
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Filtering; Heating; Diluting solutions; Mixing several components
No. per Pack 10/Pk.
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.