missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Dual Purpose Scoops

Product Code. 16296860 Shop All Fisherbrand Products
Click to view available options
Size:
Small
Large
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 16296860

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The sterile dual purpose scoop is a unique economical solution that combines the function of a scoop and a weigh boat into oneproduct. The weighing process has been streamlined, now just sample or retrieve the material in the scoop and place it directly on the scale. This eliminates the need for a weigh boat or weighing paper and saves valuable space in the lab. When finished the dual solution scoop is disposable.

  • Easy Tear Packaging
  • Sterile
  • Made from anti-static polystyrene that is waterproof and reduces the chance of materials sticking to the scoop
  • Ships and stores flat and when ready to use, is easy to assemble by inserting the locking tab into the hole
  • Locking tab feature enables a scoop shape to help retain materials
  • Coated to stand up to powders, gels, and semi-solids
  • Broad tip design keeps the scoop stable while on the scale and enables materials to be easily scooped and dispensed
  • Disposable

Specifications

Quantity 100 (10 x 10)
Description Sterile Dual Purpose Lab Scoops
Sterility Sterile
Color Black
Certifications/Compliance ISO 11137-3:2017
Disposable Single-use
Product Type Lab Scoop
Size Small
Width (Metric) 6.3 cm
Dimensions (L x W) 12.7 x 6.3 cm
Temperature (Metric) Max -40°C to +90°C
Material Polystyrene
Length (Metric) 12.7 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.