missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Drying oven
With their maximum working temperature of up to 300 °C and air circulation, the ovens achieve a perfect temperature uniformity which is much better than in ovens of most competitors. They can be used for various applications such as e.g. drying, sterilizing or warm storing.
£2289.90 - £8812.80
Product Code | Brand | Capacity (Metric) | Controller Type | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Controller Type | Dimensions (L x W x H) | Price | Quantity & Availability | |||
15511122
|
Nabertherm™
TR-062BN |
60 L | B410 | 700 x 610 x 710 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15531122
|
Nabertherm™
TR-122BN |
120 L | B410 | 900 x 610 x 860 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15551122
|
Nabertherm™
TR-242BN |
240 L | B410 | 1000 x 780 x 970 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15561122
|
Nabertherm™
TR-242RN |
240 L | R7 | 1000 x 780 x 970 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15571122
|
Nabertherm™
TR-452BN |
450 L | B410 | 1000 x 780 x 1470 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15581122
|
Nabertherm™
TR-452RN |
450 L | R7 | 1000 x 780 x 1470 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15531460
|
Nabertherm™
TR-903BN |
1050 L | B410 | 1470 x 940 x 1920 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Tmax: 300°C
Specifications
300°C |