Learn More
Nabertherm™ Drying oven
With their maximum working temperature of up to 300 °C and air circulation, the ovens achieve a perfect temperature uniformity which is much better than in ovens of most competitors. They can be used for various applications such as e.g. drying, sterilizing or warm storing.
Brand: Nabertherm™ TR-452RN
Code : NEW
Additional Details : Weight : 230.00000kg
Description
- Tmax: 300°C
Specifications
R7 | |
300°C | |
3 | |
1000 x 780 x 1470 mm |
450 L | |
15 | |
750 x 550 x 1100 mm |