missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Drying oven

Product Code. 15511122 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
60 L
120 L
240 L
450 L
1050 L
Controller Type:
B410
R7
Dimensions (L x W x H):
700 x 610 x 710 mm
900 x 610 x 860 mm
1000 x 780 x 970 mm
1000 x 780 x 1470 mm
1470 x 940 x 1920 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15511122

Brand: Nabertherm™ TR062BN

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

With their maximum working temperature of up to 300 °C and air circulation, the ovens achieve a perfect temperature uniformity which is much better than in ovens of most competitors. They can be used for various applications such as e.g. drying, sterilizing or warm storing.

  • Tmax: 300°C

Specifications

Controller Type B410
Capacity (Metric) 60 L
Temperature (Metric) 300°C
Max. Shelf Load 4
No. of Shelves 1
Dimensions (D x W x H) Interior 450 x 390 x 350 mm
Dimensions (L x W x H) 700 x 610 x 710 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.