missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Discharge Tubes for BRAND Dispensette S Bottletop Dispensers with standard valves
Discharge tubes to fit BRAND Dispensettes made 2016 and later
£15.35 - £20.00
Specifications
Product Type | Discharge Tube |
---|---|
Material | ETFE, PTFE, Polypropylene |
For Use With (Application) | Dispensing liquid |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15458023
|
BRAND™
708002 |
Dispensette™ S, 1, 2, 5 and 10 mL nominal volumes |
£16.50
Each |
In Stock
Log in to see stock. |
|||||
15468023
|
BRAND™
708005 |
Dispensette™ S, nominal volumes 5 and 10 mL |
£15.35
Each |
In Stock
Log in to see stock. |
|||||
15478023
|
BRAND™
708006 |
Dispensette™ S, 25, 50 and 100 mL nominal volumes |
£20.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
15488023
|
BRAND™
708008 |
Dispensette™ S, nominal volumes 25, 50 and 100 mL |
£17.40
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
15498023
|
BRAND™
708014 |
Dispensette™ S Organic, nominal volumes 5 and 10 mL |
£15.35
Each |
In Stock
Log in to see stock. |
|||||
15408033
|
BRAND™
708016 |
Dispensette™ S Organic, nominal volumes 25, 50 and 100 mL |
£20.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
15428033
|
BRAND™
708019 |
Dispensette™ S Organic, nominal volumes 25, 50 and 10 mL |
£17.40
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
15438033
|
BRAND™
708022 |
Dispensette™ S Trace Analysis, Platinum-Iridium |
£16.90
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
15448033
|
BRAND™
708024 |
Dispensette™ S Trace Analysis, Tantalum |
£16.90
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
Description
- Discharge tubes come in two sizes: For instruments with nominal capacity 1 mL, 2 mL, 5 mL, and 10 mL; and for instruments with nominal capacity of 25 mL, 50 mL and 100 mL
- Choose from standard and fine tip models
- Dispensette S dispensers have red trim
- Dispensette S Organic dispensers have yellow trim
Specifications
Discharge Tube | |
ETFE, PTFE, Polypropylene | |
Dispensing liquid |