missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Discharge Tubes for Dispensette™ S Bottletop Dispensers with standard valves

Product Code. 15458023 Shop All Brand Products
Change view
Click to view available options
For Use With (Equipment):
Dispensette S Organic, nominal volumes 25, 50 and 10 mL
Dispensette S Organic, nominal volumes 25, 50 and 100 mL
Dispensette S Organic, nominal volumes 5 and 10 mL
Dispensette S Trace Analysis, Platinum-Iridium
Dispensette S Trace Analysis, Tantalum
Dispensette S, 1, 2, 5 and 10 mL nominal volumes
Dispensette S, 25, 50 and 100 mL nominal volumes
Dispensette S, nominal volumes 25, 50 and 100 mL
Dispensette S, nominal volumes 5 and 10 mL
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
15458023 Dispensette S, 1, 2, 5 and 10 mL nominal volumes Each
15468023 Dispensette S, nominal volumes 5 and 10 mL Each
15478023 Dispensette S, 25, 50 and 100 mL nominal volumes Each
15488023 Dispensette S, nominal volumes 25, 50 and 100 mL Each
15498023 Dispensette S Organic, nominal volumes 5 and 10 mL Each
15408033 Dispensette S Organic, nominal volumes 25, 50 and 100 mL Each
15428033 Dispensette S Organic, nominal volumes 25, 50 and 10 mL Each
15438033 Dispensette S Trace Analysis, Platinum-Iridium Each
15448033 Dispensette S Trace Analysis, Tantalum Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 15458023 Supplier BRAND™ Supplier No. 708002
  • ONLINE EXCLUSIVE PRICE
    £13.85
    £12.60 / Pack of 1
    Save £1.25
    9% Off
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Discharge tubes to fit Dispensette™ made 2016 and later

  • Discharge tubes come in two sizes: For instruments with nominal capacity 1 mL, 2 mL, 5 mL, and 10 mL; and for instruments with nominal capacity of 25 mL, 50 mL and 100 mL
  • Choose from standard and fine tip models
  • Dispensette™ S dispensers have red trim
  • Dispensette™ S Organic dispensers have yellow trim
TRUSTED_SUSTAINABILITY

Specifications

Product Type Discharge Tube
Autoclavable Autoclavable
Color Red/White
Material ETFE, PTFE, Polypropylene
For Use With (Application) Dispensing liquid
For Use With (Equipment) Dispensette S, 1, 2, 5 and 10 mL nominal volumes
Includes Discharge Tube, Safety Cap
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.