missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Discharge Tubes for BRAND Dispensette S Bottletop Dispensers with standard valves
Discharge tubes to fit BRAND Dispensettes made 2016 and later
Brand: BRAND™ 708024
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Discharge tubes come in two sizes: For instruments with nominal capacity 1 mL, 2 mL, 5 mL, and 10 mL; and for instruments with nominal capacity of 25 mL, 50 mL and 100 mL
- Choose from standard and fine tip models
- Dispensette S dispensers have red trim
- Dispensette S Organic dispensers have yellow trim
Specifications
Discharge Tube | |
Translucent/White | |
Dispensing liquid | |
Discharge Tube, Safety Cap |
Not Autoclavable | |
ETFE, PTFE, Polypropylene | |
Dispensette™ S Trace Analysis, Tantalum |