missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disc-Shaped PTFE Stir Bars
Provides stable stirring action for tubes. The disc-shaped stir bars are excellent for applications involving tubes.
£19.10 - £24.10
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Alnico V magnet core |
For Use With (Equipment) | Tubes |
Product Code | Brand | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
11878892
|
Fisherbrand™
|
10 mm | 6mm |
£22.34
Pack of 10 |
In Stock
Log in to see stock. |
||||
11888892
|
Fisherbrand™
|
20 mm | 10mm |
£19.10
Pack of 10 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
11868892
|
Fisherbrand™
|
9 mm | 6mm |
£20.80
Pack of 10 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
16205841
|
Fisherbrand™
|
30 mm | 12mm |
£24.10
Pack of 10 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
Description
- Stable, magnetic stir bar
- For use in tubes
Specifications
Yes | |
White | |
Tubes |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core |