missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disc-Shaped PTFE Stir Bars
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric):
9 mm
10 mm
20 mm
30 mm
Height (Metric):
6mm
10mm
12mm
Unit Size:
Pack of 10
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Color | White |
| Description | PTFE encapsulated Alnico V magnet core |
| For Use With (Equipment) | Tubes |
| Height (Metric) | 12mm |
| Diameter (Metric) | 30 mm |
| Quantity | 2/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction