missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for HU10 Mini-Plus Horizontal Gel Electrophoresis Unit, 1mm thick
For use with HU10 Mini-Plus Horizontal Gel Electrophoresis Unit
£55.00 - £94.00
Specifications
For Use With (Equipment) | HU10 Mini-Plus Horizontal Gel Electrophoresis Unit |
---|---|
Type | Comb |
Thickness (Metric) | 1 mm |
Product Code | Brand | Width (Metric) Teeth | Volume (Metric) Sample | No. of Wells | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) Teeth | Volume (Metric) Sample | No. of Wells | Price | Quantity & Availability | |||
10151891
|
Fisherbrand™
|
9 mm | 40 μL | 8 |
£94.00
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||
10131991
|
Fisherbrand™
|
3.6 mm | 15 μL | 16 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11789595
|
Fisherbrand™
|
5.5 mm | 25 μL | 12 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10305261
|
Fisherbrand™
|
3 mm | 12 μL | 20 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Color coded
- Height adjustable
- Thickness: 1mm
- Offer complete control over loading volume and well depth to maximum 32-sample throughput
Specifications
HU10 Mini-Plus Horizontal Gel Electrophoresis Unit | |
Comb | |
1 mm |