missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for HU10 Mini-Plus Horizontal Gel Electrophoresis Unit, 1mm thick
For use with HU10 Mini-Plus Horizontal Gel Electrophoresis Unit
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Color coded
- Height adjustable
- Thickness: 1mm
- Offer complete control over loading volume and well depth to maximum 32-sample throughput
Specifications
HU10 Mini-Plus Horizontal Gel Electrophoresis Unit | |
12 | |
25 μL |
Comb | |
1 mm | |
5.5 mm |