missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ ec Polypropylene Column
SPE columns for vacuum manifold extraction
£269.00 - £525.00
Specifications
Base Material | Silica |
---|---|
Column Type | SPE |
For Use With (Application) | Solid Phase Extraction |
Sorbent | Chromabond C18 ec |
Type | Solid Phase Extraction Column |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
12890981
|
Macherey-Nagel™
730011ASP |
1 mL | 100 mg |
£269.00
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
||||
12874521
|
Macherey-Nagel™
730013ASP |
3 mL | 500 mg |
£377.00
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
||||
12891061
|
Macherey-Nagel™
730015ASP |
6 mL | 1000 mg |
£525.00
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
||||
Description
- Automated systems for CHROMABOND™ vacuum manifolds
- Polypropylene column, polyethylene filter element
- High loading capacity and separation efficiency
- Constant back pressure, airtight sealing
- Standard Luer port For automated solid phase extraction, parallel flash purification/synthesis, high throughput screening/purification.
Specifications
Silica | |
Solid Phase Extraction | |
Solid Phase Extraction Column |
SPE | |
Chromabond C18 ec |