missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ ec Polypropylene Column
Shop All Macherey-Nagel Products
Click to view available options
Bed Weight:
100 mg
500 mg
1000 mg
Column Capacity (Metric):
1 mL
3 mL
6 mL
Unit Size:
Each
Description
- Automated systems for CHROMABOND™ vacuum manifolds
- Polypropylene column, polyethylene filter element
- High loading capacity and separation efficiency
- Constant back pressure, airtight sealing
- Standard Luer port For automated solid phase extraction, parallel flash purification/synthesis, high throughput screening/purification.
Specifications
Specifications
| Base Material | Silica |
| Column Capacity (Metric) | 3 mL |
| Column Type | SPE |
| Bed Weight | 500 mg |
| For Use With (Application) | Solid Phase Extraction |
| Sorbent | Chromabond C18 ec |
| Type | Solid Phase Extraction Column |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction