missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ ec Polypropylene Column

Product Code. 12890981 Shop All Macherey-Nagel Products
Click to view available options
Bed Weight:
100 mg
500 mg
1000 mg
Column Capacity (Metric):
1 mL
3 mL
6 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12890981

Brand: Macherey-Nagel™ 730011ASP

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

SPE columns for vacuum manifold extraction

  • Automated systems for CHROMABOND™ vacuum manifolds
  • Polypropylene column, polyethylene filter element
  • High loading capacity and separation efficiency
  • Constant back pressure, airtight sealing
  • Standard Luer port For automated solid phase extraction, parallel flash purification/synthesis, high throughput screening/purification.

Specifications

Base Material Silica
Column Capacity (Metric) 1 mL
Column Type SPE
Bed Weight 100 mg
For Use With (Application) Solid Phase Extraction
Sorbent Chromabond C18 ec
Type Solid Phase Extraction Column
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.