missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyPrinter™ Ribbons
BradyPrinter™ Ribbons developed for successful performance on a variety of materials, including paper, polyester, polyimides, and vinyl.
£81.76 - £221.00
Specifications
Product Type | Printer Ribbon |
---|---|
Color | Black |
Print Technology | Thermal Transfer |
Length (English) | 984 ft. |
Length (Metric) | 299.9 m |
Product Code | Brand | Certifications/Compliance | Material | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Material | Width (English) | Price | Quantity & Availability | |||
10122422
|
Brady™
035243 |
RoHS 2002/95/EC | Wax | 3.27 in. |
£221.00
1 box |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||
12756148
|
Brady™
055752 |
RoHS, 2011/65/EU | Resin | 2.36 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Durability and performance is based on the bond between the ribbon and the label.
Series R4300
- Wax/resin formulation
- Produces reliable, sharp-edged print quality for excellent bar code readability
- Resist smears and chemicals
- W x L: 3.27 in. x 984 ft. (8.3 cm x 300 m)
- Resin-based and high density, with excellent resistance characteristics
- W x L: 2.36 in. x 984 ft. (6 cm x 300 m)
Series R6200
- Resin-based, specifically designed for harsh environment labeling applications
- W x L: 2.56 in. x 984 ft. (6.5 cm x 300 m)
- Compatible with BBP72 Label Printer, BBP81 Label Printer, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, BradyPrinter PR Plus Series Label Printer, BradyPrinter PR Plus 600, Tagus T200
Specifications
Printer Ribbon | |
Thermal Transfer | |
299.9 m | |
2.54 cm |
Black | |
984 ft. | |
1 in. | |
1 Ea. |