Learn More
Brady™ BradyPrinter™ Ribbons
BradyPrinter™ Ribbons developed for successful performance on a variety of materials, including paper, polyester, polyimides, and vinyl.
Brand: Brady™ 055752
Code : Z4
Additional Details : Weight : 0.11340kg
Description
Durability and performance is based on the bond between the ribbon and the label.
Series R4300
- Wax/resin formulation
- Produces reliable, sharp-edged print quality for excellent bar code readability
- Resist smears and chemicals
- W x L: 3.27 in. x 984 ft. (8.3 cm x 300 m)
- Resin-based and high density, with excellent resistance characteristics
- W x L: 2.36 in. x 984 ft. (6 cm x 300 m)
Series R6200
- Resin-based, specifically designed for harsh environment labeling applications
- W x L: 2.56 in. x 984 ft. (6.5 cm x 300 m)
- Compatible with BBP72 Label Printer, BBP81 Label Printer, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, BradyPrinter PR Plus Series Label Printer, BradyPrinter PR Plus 600, Tagus T200
Specifications
Printer Ribbon | |
BMP71 Label Printer | |
Thermal Transfer | |
2.36 in. | |
1 in. | |
Ribbon | |
1 Ea. |
Black | |
Resin | |
984 ft. | |
299.9 m | |
2.54 cm | |
RoHS, 2011/65/EU |