Learn More
BRAND™ Borosilicate Glass 3.3 Filter Funnels
Manufactured from chemically resistant borosilicate glass, these funnels are an excellent option for filtering in the laboratory.
Brand: BRAND™ 466134
145.75 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Additional Details : Weight : 0.38000kg
Description
- Clear glass
- With white write-on label area
- Sold individually
Specifications
Filter funnel | |
500 mL | |
Borosilicate Glass | |
Model 25 D | |
1/Pk. |
95 mm | |
22 mm | |
Clear | |
4 |