missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Borosilicate Glass 3.3 Filter Funnels
Manufactured from chemically resistant borosilicate glass, these funnels are an excellent option for filtering in the laboratory.
£53.50 - £156.00
Specifications
Material | Borosilicate Glass |
---|---|
Color | Clear |
Quantity | 1/Pk. |
Product Type | Filter funnel |
Product Code | Brand | Capacity (Metric) | Porosity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Porosity | Price | Quantity & Availability | ||||
10747281
|
BRAND™
465423 |
125 mL | 3 |
£84.20
Each |
In Stock
Log in to see stock. |
||||
10654352
|
BRAND™
466133 |
500 mL | 3 |
£131.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
10101921
|
BRAND™
464714 |
75 mL | 4 |
£66.30
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
10602252
|
BRAND™
464004 |
50 mL | 4 |
£57.65
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
10111921
|
BRAND™
465424 |
125 mL | 4 |
£94.75
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
10151441
|
BRAND™
464003 |
50 mL | 3 |
£53.50
Each |
In Stock
Log in to see stock. |
||||
10588961
|
BRAND™
466134 |
500 mL | 4 |
£156.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
10612252
|
BRAND™
464713 |
75 mL | 3 |
£60.10
Each |
In Stock
Log in to see stock. |
||||
Description
- Clear glass
- With white write-on label area
- Sold individually
Specifications
Borosilicate Glass | |
Clear | |
1/Pk. | |
Filter funnel |