missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ BACOU TXL REPORTER S3 Shoes
Honeywell™ BACOU TXL REPORTER S3 Shoes feature water-resistant oiled full grain leather uppers and an ergonomic collar.
£94.34
Specifications
Certifications/Compliance | ISO 9001 / 2008, EC PPE Category 2, EC Attestation Number |
---|---|
Color | Black |
Material | Leather |
Sole Material | Polyurethane |
Resistant To | Punctures, static and bacteria |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11867030
|
Honeywell™
6244416-41 |
41 |
£94.34
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
11887030
|
Honeywell™
6244416-43 |
43 |
£94.34
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
11897030
|
Honeywell™
6244416-44 |
44 |
£94.34
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
11807040
|
Honeywell™
6244416-45 |
45 |
£94.34
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
- 200 J Freelium™ non metallic toe cap
- Non magnetic
- Chemically neutral
- Ultra light: 20% lighter than a standard composite toe-cap
- Ultra thin: 30% thinner than a standard composite toe-cap
- Inalterable Excellent thermal insulator Imperceptible to wearers
- Flexium™ anti-puncture midsole
- Non-metallic, made with high tenacity textile fibers
- Covers 100% of the plantar surface
- The midsole is light and flexible
- No constraints for the wearer when flexing the foot
- Antistatic and comfortable
- Insole is ergonomic and antistatic
- Anti-bacteria treatment
- Provides optimal comfort and hygiene
Specifications
ISO 9001 / 2008, EC PPE Category 2, EC Attestation Number | |
Leather | |
Punctures, static and bacteria |
Black | |
Polyurethane |