missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ BACOU TXL REPORTER S3 Shoes
Description
- 200 J Freelium™ non metallic toe cap
- Non magnetic
- Chemically neutral
- Ultra light: 20% lighter than a standard composite toe-cap
- Ultra thin: 30% thinner than a standard composite toe-cap
- Inalterable Excellent thermal insulator Imperceptible to wearers
- Flexium™ anti-puncture midsole
- Non-metallic, made with high tenacity textile fibers
- Covers 100% of the plantar surface
- The midsole is light and flexible
- No constraints for the wearer when flexing the foot
- Antistatic and comfortable
- Insole is ergonomic and antistatic
- Anti-bacteria treatment
- Provides optimal comfort and hygiene
Specifications
Specifications
| Certifications/Compliance | ISO 9001 / 2008, EC PPE Category 2, EC Attestation Number |
| Color | Black |
| Material | Leather |
| Size | 41 |
| Sole Material | Polyurethane |
| Resistant To | Punctures, static and bacteria |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?