missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ BACOU TXL REPORTER S3 Shoes
Beskrivelse
- 200 J Freelium™ non metallic toe cap
- Non magnetic
- Chemically neutral
- Ultra light: 20% lighter than a standard composite toe-cap
- Ultra thin: 30% thinner than a standard composite toe-cap
- Inalterable Excellent thermal insulator Imperceptible to wearers
- Flexium™ anti-puncture midsole
- Non-metallic, made with high tenacity textile fibers
- Covers 100% of the plantar surface
- The midsole is light and flexible
- No constraints for the wearer when flexing the foot
- Antistatic and comfortable
- Insole is ergonomic and antistatic
- Anti-bacteria treatment
- Provides optimal comfort and hygiene
Tekniske data
Tekniske data
| Certifications/Compliance | ISO 9001 / 2008, EC PPE Category 2, EC Attestation Number |
| Color | Black |
| Material | Leather |
| Size | 44 |
| Sole Material | Polyurethane |
| Resistant To | Punctures, static and bacteria |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?