missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Biomek™ FX/NX Aerosol Barrier Filtered Robotic Tips

Brand:  Axygen FXF-50-L-R-S

Code : A0

Additional Details : Weight : 9.53000kg

 View more versions of this product

Product Code. 12589187

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Non-spill design
  • Gray with dark gray overmold
  • Disconnect under pressure with no spills
  • Color coding
  • Instant visual differentiation of media lines
  • Glass-filled polypropylene
  • Durable and compatible with many chemicals
  • Pressure: Vacuum to 120psi (8.3 bar)
  • Valve spring: Stainless steel material (Grade 316)
  • Main components and valves: Glass-filled polypropylene
  • Thumb latch: Glass-filled polypropylene
  • Lubricants: Krytox™ PFPE (inert)
  • Tubing Size: 3.2 to 9.5mm (0.125 to 0.375 in.)
Specifications

Specifications

Rack
Beckman Coulter™ Biomek™ FXþBeckman Coulter™ Biomek™ NXþBeckman Coulter™ Biomek™ 3000þBeckman Coulter™ Multimek™ AP96þBeckman Coulter™ Multimek™ SPAN-8þBeckman Coulter™ Multimek™ MP20þBeckman Coulter™ Multimek™ MP200
Automation
Filtered
Clear
Yes
PP (Polypropylene)
Beckman Coulter™ Biomek™ FX, Beckman Coulter™ Biomek™ NX, Beckman Coulter™ Biomek™ 3000, Beckman Coulter™ Multimek™ AP96, Beckman Coulter™ Multimek™ SPAN-8, Beckman Coulter™ Multimek™ MP20, Beckman Coulter™ Multimek™ MP200
96 Tips/Rack
Rack
30μL
Sterile
Green
Round
DNase, RNase, and Pyrogen free
Videos