missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ 6051030 Pro Series ISE/Conductivity Cable
Cable for Pro Series conductivity/pH/temperature meter
£510.00 - £555.00
Specifications
For Use With (Application) | Conductivity, pH, Temp |
---|---|
Includes | Conductivity sensor |
Product Code | Brand | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
12973497
|
YSI™
6051030-4 |
157.4 in. | 4 m |
£510.00
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
12983497
|
YSI™
6051030-10 |
393.7 in. | 10 m |
£555.00
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
Description
Measures any ISE (pH, ORP, pH/ORP combo, ammonium, nitrate, chloride), conductivity, salinity, specific conductance, total dissolved solids and temperature
- Conductivity sensor is built into the cable
- Cables over 1-meter also come with the 603062 cable management kit
- The 6051030 cables only work with the YSI Pro Plus handheld
- Does not include ISE sensor 15-176-209 (order separately)
Specifications
Conductivity, pH, Temp | |
Conductivity sensor |