missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Chattaway Medium PTFE Coated Spatulas

Product Code. 11573502 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
180 mm
200 mm
230 mm
350 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11573502 150 mm Each
11563502 100 mm Each
11583502 180 mm Each
11593502 200 mm Each
11503512 230 mm Each
11513512 350 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 11573502

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Get superior results when you use the stainless steel PTFE-coated spatula for your essential laboratory work. Ideal for Biology, Microbiology and Pharmaceutical Applications, the Fisherbrand™ Stainless Steel Chattaway Spatula Medium PTFE Coated is widely used, sturdy, affordable, and resistant to most solvents.

  • Resistant to deterioration from contact with boiling water, acids, bases, and most solvents
  • Ideal for use with a wide range of compounds
  • Ideal for Biology, Microbiology and Pharmaceutical Applications
  • Widely used, sturdy, and affordable
  • Length = 150mm
  • Width = 10mm
  • Centre barrel diameter 3.65mm - 'medium'
  • One end flat, other end at 45° angle

Specifications

Quantity 1 Ea.
Coating PTFE Xylan™
Product Type Spatula
For Use With (Application) Ideal for Biology, Microbiology and Pharmaceutical Applications
Width (Metric) Blade 10 mm
Temperature (Metric) Max -195°C to +260°C
Material Stainless Steel
Length (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.