missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Spoon One End PTFE End Spatulas
Get superior results when you use the combination spoon and spatula for your essential laboratory work. Made of stainless steel and PTFE-coated, the Fisherbrand™ Stainless Steel Spoon One End Spatula PTFE End is ideal for handling chemicals and prevents loss of critical quantities due to sticking.
£16.45 - £30.15
Specifications
Quantity | 1 Ea. |
---|---|
Capacity (Metric) | 2 mL |
Coating | PTFE Xylan™ |
Product Type | Spatula |
For Use With (Application) | Ideal for Biology, Microbiology and Pharmaceutical Applications |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11573512
|
Fisherbrand™
|
120 mm |
£19.90
Each |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
11583512
|
Fisherbrand™
|
150 mm |
£16.45
Each |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
11593512
|
Fisherbrand™
|
210 mm |
£30.15
Each |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
Description
- Double-ended spatula
- Single-coated PTFE that prevents build up on surfaces
- Prevents loss of critical quantities due to sticking
- Fully covered PTFE coating—ideal for handling chemicals
- 304 Stainless Steel PTFE Coated
- Length 120mm long
- Spoon measurement 20mm wide
- Spoon capacity (liquid) = 2ml
Specifications
1 Ea. | |
PTFE Xylan™ | |
Ideal for Biology, Microbiology and Pharmaceutical Applications | |
-195°C to +260°C |
2 mL | |
Spatula | |
20 mm | |
Stainless Steel |