missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gerhardt™ Zirconium Oxide Grinding Bowls
Click to view available options
Capacity (Metric):
20 mL
45 mL
Unit Size:
Each
Specifications
Specifications
| Product Type | Grinding Bowl |
| Capacity (Metric) | 20 mL |
| Composition | Zirconium oxide – ZrO2: ≥ 94.2share%, Hafnium oxide – HfO2: ≥ 1.0share%, Magnesium oxide – MgO: ≤ 3.5share%, Other: 1.3share% |
| Density (Metric) | 5.7 g/cm3 |
| For Use With (Application) | For fibrous, abrasive samples |
| For Use With (Equipment) | For planetary micro mill Pulverisette 7 premium line |
| Hardness | 1200 (HV10) |
| Includes | Lid, seal ring and label field |
| Material | Zirconium Oxide |
| Material (Secondary) | Steel Casing |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction