missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Zirconium Crucible Lid

Product Code. 12877683 Shop All Nickel-Electro Products
Click to view available options
Diameter (Metric) Outer:
30 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12877683

Brand: Nickel Electro™ 321

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for 30mm Diameter Zirconium Crucible. Nickel Electro™ Zirconium Crucible Lid does not require handling with platinum tipped tongs.

  • Excellent low cost replacement to platinum.
  • Does not require handling with platinum tipped tongs.
  • Virtually eliminates sample contamination.
  • Effective all round crucible for fusions employing sodium carbonate and sodium peroxide.
  • Under vacuum can be heated to 1450°C, otherwise temperature limit for use in air is 450 to 500°C

Specifications

Material Zirconium
Max. Temperature (Metric) 450°C to 500°C, 1450°C in vacuum
Quantity 1 Ea.
Thickness (Metric) 1 mm
Autoclavable Autoclavable
Diameter (Metric) Outer 30 mm
Product Type Lid for Zirconium Crucible
Shape Round
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.