missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Yttria Stabilized Zirconium Oxide Cylindrical Crucibles

Product Code. 15483825
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
50 mL
100 mL
200 mL
Diameter (Metric) Outer:
20mm
24mm
37mm
45mm
55mm
Height (Metric):
37mm
43mm
72mm
90mm
112mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Outer Height (Metric) unitSize
15483825 100 mL 45mm 90mm Each
15453825 5 mL 20mm 37mm Each
15473825 50 mL 37mm 72mm Each
15493825 200 mL 55mm 112mm Each
15463825 10 mL 24mm 43mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you
Product Code. 15483825 Supplier Thermo Scientific Chemicals Supplier No. 041276.KF
Request Bulk or Custom Formats

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Material Zirconium Oxide
Quantity 1 Piece
Capacity (Metric) 100 mL
Diameter (Metric) Outer 45mm
Height (Metric) 90mm
Product Type Yttria Stabilized Zirconium Oxide Cylindrical Crucibles

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.