missing translation for 'onlineSavingsMsg'
Learn More

YSI™ Benchtop Conductivity Meters: Model 3100

Product Code. 12706995
Change view
Click to view available options
Calibration Points:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Calibration Points
12706995 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12706995 Supplier YSI™ Supplier No. 031037

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Measure conductivity, salinity, and temperature, with temperature compensation

Model 3100

  • Measures conductivity, salinity, and temperature with accuracy and reliability
  • Uses forced-current technology to measure conductivity over a broad range
  • Linear temperature compensation is variable from 0 to 4%—choose reference temperature from 15° to 25°C
  • Can platinize a conductivity cell directly—no need for a separate replatinizing instrument

Order Info

Order probes separately. YSI Multiparameter Meters with Conductivity mode available; see pH/pX section.

Service Plan

Service agreement available.

Compliance

Meet CE requirements.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy (Conductivity) ±0.5%
For Use With (Application) Conductivity, Salinity, Temperature
Cell Constant 0.01, 0.1, 1, 10cm-1
Calibration Points 1
Range (Conductivity) 0 to 499.9 μS/cm
Resolution (Conductivity) 0.01 μS/cm
Range (Salinity) 0 to 80 ppt
Resolution (Salinity) 0.1 ppt
Accuracy (Salinity) 2% or ±0.1ppt
Resolution (Temperature) 0.1°C
Accuracy (Temperature) ±0.1°C
Display Type LCD
Certifications/Compliance UL, CSA, CE
Weight (Metric) 1.2 kg
Weight (English) 2.6 lb.
Relative Humidity Range 95%
Width (English) 9 in.
Width (Metric) 22.9 cm
Height (English) 4.4 in.
Height (Metric) 11.2 cm
Depth (Metric) 24.1 cm
Electrical Requirements 230V 50/60Hz
Voltage 230 V
Frequency 50/60Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.