missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Univet™ Contemporary Reading Glasses with Diamond Frame Color
Click to view available options
Magnification Power:
+1
+1.5
+2
+2.5
+3
Unit Size:
Pack of 5
Description
- Light and highly resistant
- Polyamide frame with zero metallic components
- Integrated side-shields
Specifications
Specifications
| Shape | Rectangular |
| Lens Coating | Scratch-resistant |
| Lens Tint | None |
| Product Type | Reader Safety Glasses |
| Frame Color | Diamond |
| Magnification Power | +1.5 |
| Size | Large |
| Material | Acrylic |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction