missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Ringers Solution 1⁄4 Strength

Product Code. 12763586
Click to view available options
Quantity:
100 x 9 mL
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 12763586

Brand: Thermo Scientific™ EB0332D

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

RINGERS SOLUTION 1⁄4 STRENGTH 100 x 9ml:

diluent for use in preparation of samples

  • diluent for use in preparation of samples
TRUSTED_SUSTAINABILITY

Specifications

Manufacturing Origin United Kingdom
Product Type Tubed Media
Sterility Non-sterile
Target Organism Class Bacteria
Test Type Microbial Detection
Quantity 100 x 9 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.