Learn More
ABEBA™ X-Light White Safety Clog Shoes SB
ABEBA™ X-Light White Safety Clog Shoes SB with silver ions lining to reduce odor, replaceable Active Comfort insole, and fixed heel strap.
Brand: ABEBA™ 7131030/40
64.94 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Additional Details : Weight : 1.04000kg
Description
- Lightweight, comfort, hygiene
- Comply to EN ISO 20345 : 2012, S2 SRC
- ESD dissipative according to EN 61340 Climate class 1
- Slip resistant Mono PU outsole SRC
- Steel toe cap (200 joules)
- White smooth leather
- Silver ions lining
- Replaceable Active Comfort insole
- Sanitized treatment
Specifications
Plastic | |
Heel strap non-foldable, adjustable | |
Breathable lining with Silver ions | |
40 | |
Polyurethane | |
Steel | |
CE EN ISO 20345:2012, DIN EN 61340 |
CE EN ISO 20345:2012 SB, SRC, ESD | |
White | |
Leather | |
Slip and abrasion resistant, shock absorbing, ESD dissipative | |
Clogs | |
1 Pair |