missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light White Safety Clog Shoes SB
ABEBA™ X-Light White Safety Clog Shoes SB with silver ions lining to reduce odor, replaceable Active Comfort insole, and fixed heel strap.
£80.42
Specifications
Buckle Material | Plastic |
---|---|
Certifications/Compliance | CE EN ISO 20345:2012 SB, SRC, ESD |
Closure Type | Heel strap non-foldable, adjustable |
Color | White |
Liner Material | Breathable lining with Silver ions |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16338291
|
ABEBA™
7131030/35 |
35 |
£80.42
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
16348291
|
ABEBA™
7131030/36 |
36 |
£80.42
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
16358291
|
ABEBA™
7131030/37 |
37 |
£80.42
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
16368291
|
ABEBA™
7131030/38 |
38 |
£80.42
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
16378291
|
ABEBA™
7131030/39 |
39 |
£80.42
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
16388291
|
ABEBA™
7131030/40 |
40 |
£80.42
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
16398291
|
ABEBA™
7131030/41 |
41 |
£80.42
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
16308301
|
ABEBA™
7131030/42 |
42 |
£80.42
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
16318301
|
ABEBA™
7131030/43 |
43 |
£80.42
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
16328301
|
ABEBA™
7131030/44 |
44 |
£80.42
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
16338301
|
ABEBA™
7131030/45 |
45 |
£80.42
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
16348301
|
ABEBA™
7131030/46 |
46 |
£80.42
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
16358301
|
ABEBA™
7131030/47 |
47 |
£80.42
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
16368301
|
ABEBA™
7131030/48 |
48 |
£80.42
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Description
- Lightweight, comfort, hygiene
- Comply to EN ISO 20345 : 2012, S2 SRC
- ESD dissipative according to EN 61340 Climate class 1
- Slip resistant Mono PU outsole SRC
- Steel toe cap (200 joules)
- White smooth leather
- Silver ions lining
- Replaceable Active Comfort insole
- Sanitized treatment
Specifications
Plastic | |
Heel strap non-foldable, adjustable | |
Breathable lining with Silver ions | |
Slip and abrasion resistant, shock absorbing, ESD dissipative | |
Clogs | |
1 Pair |
CE EN ISO 20345:2012 SB, SRC, ESD | |
White | |
Leather | |
Polyurethane | |
Steel | |
CE EN ISO 20345:2012, DIN EN 61340 |