missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ KleenGuard™ A50 Breathable Splash and Particle Protection Hooded Coveralls, Blue

Catalog Number p-8397070
308.75 GBP valid until 2024-12-31
Use promo code "21990" to get your promotional price.


262.44 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.


Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Short-life, breathable hooded coveralls with storm flap for respirator. Kimberly-Clark™ KleenGuard™ A50 Breathable Splash and Particle Protection Hooded Coveralls, Blue are specially designed for comfort, safety and strength.

  • Blue, limited life hooded coverall
  • Supplied in packs of 25
  • Provides PPE Category III protection
  • Storm flap and hood designed for easier taping to a respirator
  • Provides anti-static and general protection against water-based or chemical splashes, liquids, and dust particles
  • Durable SMS fabric with additional treatment for increased protection
  • Available in sizes Small through 3X-Large
TRUSTED_SUSTAINABILITY
Product Type A50 Breathable Particle and Splash Protection Coveralls
Size Small
Gender Unisex
Material SMS
Color Blue
Closure Type 2-way Zipper
Seam Type Stitched
Protection Class A50 PPE Category III
Length (English) 23.4 in.
Length (Metric) 60 cm
Weight (English) 10.802 lb.
Weight (Metric) 4.91 kg
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'