missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Woven Wire Test Sieve, 300 mm O.D.
Stainless steel woven wire mesh test sieves are ideal for all types of laboratory sampling and particle size analysis
Brand: Endecotts™ 300SIW1.7
Code : NEW
Additional Details : Weight : 0.00001kg
Description
- Certifications: ISO3310-1:2000, BS410-1:2000; DIN-ISO3310-1; NF ISO3310-1:2000
- Each sieve is supplied with a calibration certificate recording the number of aperture and wire diameters measured, the average aperture size and standard deviation separately for the warp and weft direction. The type of weave will also be stated.
Specifications
300 x 75 mm | |
1.7 mm | |
75 mm |
300 mm | |
Stainless Steel |